TSUBAKI 0110603004 RS60-3 ONE PITCH OFFSET LINK
RS60-3 Tsubaki ANSI one pitch offset link
See technical informationReferences
Tsubaki:RS60 3 OL (P=3/4'')
Rubix:266A9969
Manufacturer :0110603004
EAN:8718472002072



Product details : TSUBAKI 0110603004 RS60-3 ONE PITCH OFFSET LINK
Tsubaki Lambda self-lubricating RS roller chain is ideal for environments where it is difficult, impossible or unwanted to lubricate chains. The Lambda chain is a self-lubricating chain whose buses are impregnated with lubricant. Therefore, the chain does not need to be lubricated. Because there is no lubricant used, the quantity of chemical waste is reduced. Also the risk of product contamination is eliminated. In addition, the Tsubaki Lambda chain contributes to a clean working environment.
Technical specifications
Attributes
| Logistic Weight | 93 g |
|---|---|
| Chain | 603ol |
| Chain pitch | 19.05 mm |
| Profile | triplex (3) |
| Material | carbon steel |
| Weight | 93 g |
| Amount of give | 1 |
| Roller diameter | 11.91 mm |
| Type | offset link, single pitch (ol) |
Show UNSPSC/ECL@SS
£ 17.98 excl. VAT
/ Each
£ 21.58 incl. VAT
- Usually arrives within 14 working days