BS Connecting Link
Chain | 08B-1 |
---|---|
Chain pitch | 12.7 mm |
Profile | Simplex (1) |
Chain | 08B-1 |
---|---|
Chain pitch | 12.7 mm |
Profile | Simplex (1) |
Inner width min. | 7.75 mm |
Roller diameter | 8.51 mm |
Plate height | 11.8 mm |
Plate thickness | 1.65 mm |
Pin length | 18.4 mm |
Material | Carbon steel |
Type | Conn Link |
Plate type | Other |
In stock: Next day delivery