Roller Chain
Chain | 06B-1 |
---|---|
Chain pitch | 9.525 mm |
Chain | 06B-1 |
---|---|
Chain pitch | 9.525 mm |
Weight | 15 g |
Inner width min. | 5.72 mm |
Roller diameter | 6.35 mm |
Plate height | 8.2 mm |
Plate thickness | 1.3 mm |
Pin length | 6.35 mm |
Type | Roller Chain |
Plate type | Round |
Chain pin diameter | 3.28 mm |
Usually arrives within 14 working days