BS Offset Link
Chain | 06b-1 |
---|---|
Chain pitch | 9.525 mm |
Profile | simplex (1) |
Chain | 06b-1 |
---|---|
Chain pitch | 9.525 mm |
Profile | simplex (1) |
Inner width min. | 5.72 mm |
Roller diameter | 6.35 mm |
Pin length | 13.5 mm |
Material | carbon steel |
Plate type | mcs |
Usually arrives within 14 working days