TSUBAKI 2202050004 RS50-LMD-1 LAMBDA ONE PITCH OFFSET LINK
ANSI Lambda Chain Connecting Link
See technical informationSee documentsReferences
Tsubaki:RSD50-1 LAMBDA OL
Rubix:267A0265
Manufacturer :2202050004
EAN:8718472094053



Technical specifications
| Chain | ansi lambda® roller chain (rs50-lmd-1) |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | simplex (1) |
Documents
Product details : TSUBAKI 2202050004 RS50-LMD-1 LAMBDA ONE PITCH OFFSET LINK
Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable.
Lambda chain is a lube free chain with NSF-H1 food grade lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.
Technical specifications
Attributes
| Logistic Weight | 21 g |
|---|---|
| Chain | ansi lambda® roller chain (rs50-lmd-1) |
| Chain pitch | 15.875 mm |
| Profile | simplex (1) |
| Material | nickel-plated |
| Weight | 21 g |
| Amount of give | 1 |
| Roller diameter | 10.16 mm |
| Type | lambda drive chain |
Show UNSPSC/ECL@SS
£ 7.52 excl. VAT
/ Each
£ 9.02 incl. VAT
- Usually arrives within 14 working days