TSUBAKI 84100600004 OFFSET LINK RF06B LAMBDA 1 NEPTUNE OL (P=3/8'')


Roller Chain

References
tsubaki:RF06B N.E.P. 1 OL
rubix:267A1251
manufacturer :4100600004
ean:8718472788716
TSUBAKI OFFSET LINK RF06B LAMBDA 1 NEPTUNE OL (P=3/8)
brand logo
Technical specifications
Chain06b-1
Chain pitch9.525 mm
See all Specifications

Product details : TSUBAKI 84100600004 OFFSET LINK RF06B LAMBDA 1 NEPTUNE OL (P=3/8'')


Replacement for ISO 606 B series roller chain

Strengths

•Specially shaped pins and new riveting are used on single-strand RS08B to RS16B sizes to enable easy chain disassembly using a standard chain breaker
Cotter pins are used in connecting links for RS20B and larger chain
Double-strand offset links (OL) use cotter pins on both ends

Technical specifications


Attributes
Chain06b-1
Chain pitch9.525 mm
Weight4 g
Inner width min.5.72 mm
Roller diameter6.35 mm
Show UNSPSC/ECL@SS
£ 9.39 excl. VAT
/ Each
£ 11.27 incl. VAT
  • Usually arrives within 14 working days