BS Connecting Link
Chain | 10B-1 |
---|---|
Chain pitch | 15.87 mm |
Profile | Simplex (1) |
Chain | 10B-1 |
---|---|
Chain pitch | 15.87 mm |
Profile | Simplex (1) |
Inner width min. | 9.65 mm |
Roller diameter | 10.16 mm |
Plate height | 14.6 mm |
Plate thickness | 1.65 mm |
Pin length | 20.5 mm |
Material | Carbon steel |
Type | Conn Link |
Plate type | Other |
Usually arrives within 14 working days