BS Lambda Chain Connecting Link
Chain | 10bldcl |
---|---|
Chain pitch | 15875 mm |
Profile | simplex (1) |
Logistic Weight | 12 g |
---|---|
Chain | 10bldcl |
Chain pitch | 15875 mm |
Profile | simplex (1) |
Weight | 12 g |
Inner width min. | 9.65 mm |
Roller diameter | 10.16 mm |
Plate height | 14.7 mm |
Plate thickness | 1.5 mm |
Pin length | 20.8 mm |
Type | roller chain |
Chain pin diameter | 5.08 mm |
In stock: Next day delivery