Roller Chain
Chain | Roller Chain |
---|---|
Chain pitch | 9.525 mm |
Logistic Weight | 0,004 g |
---|---|
Chain | Roller Chain |
Chain pitch | 9.525 mm |
Inner width min. | 5.72 mm |
Roller diameter | 6.35 mm |
Plate height | 8.2 mm |
Plate thickness | 1.04 mm |
Pin length | 12.5 mm |
Type | Roller Chain |
Plate type | Straight |
Chain pin diameter | 3.28 mm |
Sold out