TSUBAKI 0232120004 RS12B-NP-1 BS ONE PITCH OFFSET LINK
BS NP Chain Connecting Link
See technical informationSee documentsReferences
Tsubaki:RS12B NP 1 OL
Rubix:267A0173
Manufacturer :0232120004
EAN:8718472018493

Documents
Product details : TSUBAKI 0232120004 RS12B-NP-1 BS ONE PITCH OFFSET LINK
BS NP Chain is a Tsubaki BS chain that has been plated with Nickel. NP Chain has a light corrosion resistance and an attractive appearance. NP Chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding BS chain, so please take this into account when making your chain selection. It has a working temperature range of: -10°C to +60°C.
Technical specifications
Attributes
| Logistic Weight | 24 g |
|---|---|
| Chain | 12b-1 |
| Chain pitch | 19.05 mm |
| Profile | simplex (1) |
| Material | nickel-plated steel |
| Weight | 24 g |
| Amount of give | 1 |
| Roller diameter | 12.07 mm |
| Type | offset connecting link ol (1 pitch) |
Show UNSPSC/ECL@SS
£ 9.19 excl. VAT
/ Each
£ 11.03 incl. VAT
- Usually arrives within 14 working days