References
Mecaline:MDJ.06B3
Rubix:237A3323
Manufacturer :875398
EAN:3660338289859

Documents
Product details : MECALINE 875398 06B-3 TRIPLEX CONN LINK
Connecting Link for Roller Chain
06B3 Triplex Connecting Link (Spring Clip Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain | 06b-3 |
|---|---|
| Chain pitch | 9.52 mm |
| Profile | triplex (3) |
| Material | carbon steel |
| Roller diameter | 6.35 mm |
| Type | conn link |
Show UNSPSC/ECL@SS
£ 0.93 excl. VAT
/ 3 pieces
£ 1.12 incl. VAT
- Usually arrives within 14 working days
