RS180-2 Tsubaki ANSI G7 connecting link (cotterpin)
Chain | 1802cl |
---|---|
Chain pitch | 57.15 mm |
Logistic Weight | 1313 g |
---|---|
Chain | 1802cl |
Chain pitch | 57.15 mm |
Weight | 1313 g |
Inner width min. | 35.72 mm |
Roller diameter | 35.71 mm |
Pin length | 151.1 mm |
Plate type | round |
Chain pin diameter | 17.46 mm |
Usually arrives within 14 working days