RS60-3 Tsubaki ANSI G7 connecting link (cotterpin)
Chain | 603CLCP |
---|---|
Chain pitch | 19.05 mm |
Logistic Weight | 76 g |
---|---|
Chain | 603CLCP |
Chain pitch | 19.05 mm |
Weight | 76 g |
Inner width min. | 12.7 mm |
Roller diameter | 11.91 mm |
Pin length | 75.5 mm |
Plate type | Round |
Chain pin diameter | 5.96 mm |
Usually arrives within 14 working days