TSUBAKI 0802000258 RS25-SS-1 TWO PITCH OFFSET LINK
RS25-SS-1 Tsubaki ANSI two pitch offset link
See technical informationReferences
Tsubaki:RS25SS 1 RP 2POL (P=1/4'')
Rubix:267A0211
Manufacturer :0802000258
EAN:8718472028492

Technical specifications
| Chain | ansi ss-edelstahl-rollen kette |
|---|---|
| Chain pitch | 6.35 mm |
| Profile | simplex (1) |
Product details : TSUBAKI 0802000258 RS25-SS-1 TWO PITCH OFFSET LINK
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Chain | ansi ss-edelstahl-rollen kette |
| Chain pitch | 6.35 mm |
| Profile | simplex (1) |
| Material | stainless steel |
| Weight | 1 g |
| Amount of give | 2 |
| Roller diameter | 3.3 mm |
| Type | two pitches (2pol) - link offset |
Show UNSPSC/ECL@SS
£ 11.71 excl. VAT
/ Each
£ 14.05 incl. VAT
- Usually arrives within 14 working days