RS24B LAMBDA 2 RP (P=1-1/2'')
Chain | 24b2ld |
---|---|
Chain pitch | 38.1 mm |
Logistic Weight | 70300 g |
---|---|
Chain | 24b2ld |
Chain pitch | 38.1 mm |
Inner width min. | 25.4 mm |
Roller diameter | 25.4 mm |
Pin length | 112.8 mm |
Plate type | round |
Chain pin diameter | 14.63 mm |
Usually arrives within 14 working days