TSUBAKI 0231123004 RS12B-SS-3 BS -SS ONE PITCH OFFSET LINK
RS12B-SS-3 Tsubaki BS -SS one pitch offset link
See technical informationReferences
Tsubaki:RS12B SS 3 OL
Rubix:267A0144
Manufacturer :0231123004
EAN:8718472016918

Product details : TSUBAKI 0231123004 RS12B-SS-3 BS -SS ONE PITCH OFFSET LINK
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Technical specifications
Attributes
| Logistic Weight | 72 g |
|---|---|
| Chain | 12b3ssol |
| Chain pitch | 19.05 mm |
| Weight | 72 g |
| Roller diameter | 12.07 mm |
Show UNSPSC/ECL@SS
£ 53.26 excl. VAT
/ Each
£ 63.91 incl. VAT
- Usually arrives within 14 working days