ANSI Connecting Link
Chain | ASA 40-1 |
---|---|
Chain pitch | 12.7 mm |
Profile | Simplex (1) |
Chain | ASA 40-1 |
---|---|
Chain pitch | 12.7 mm |
Profile | Simplex (1) |
Inner width min. | 7.85 mm |
Roller diameter | 7.92 mm |
Plate height | 12 mm |
Plate thickness | 1.52 mm |
Pin length | 8.3 mm |
Material | Carbon steel |
Type | Conn Link |
Plate type | Other |
Usually arrives within 14 working days