BS SS Chain
Chain pitch | 12.7 mm |
---|---|
Profile | Simplex (1) |
Chain | 083-1 |
Logistic Weight | 9300 g |
---|---|
Chain pitch | 12.7 mm |
Profile | Simplex (1) |
Chain | 083-1 |
Roller diameter | 8.51 mm |
Inner width min. | 7.75 mm |
Chain length | 5000 mm |
Pin length | 48.6 mm |
Chain pin diameter | 4.45 mm |
Weight | 9.3 kg |
Plate type | Round |
Plate height | 11.8 mm |
Plate thickness | 1.5 mm |
Usually arrives within 14 working days