RS40B-1 Tsubaki BS GT4 Winner roller chain
Chain pitch | 63.5 mm |
---|---|
Profile | Simplex (1) |
Chain | 40B-1 |
Logistic Weight | 84000 g |
---|---|
Chain pitch | 63.5 mm |
Profile | Simplex (1) |
Chain | 40B-1 |
Roller diameter | 39.37 mm |
Inner width min. | 38.1 mm |
Chain length | 5000 mm |
Pin length | 88.6 mm |
Chain pin diameter | 22.89 mm |
Weight | 84 kg |
Plate type | Round |
Tensile strength min. | 373 kN |
Usually arrives within 14 working days