MECALINE 16B-3X5MTR BS TRIPLEX ROLLER CHAIN


BS Triplex Roller Chain

References
mecaline:16B3X5MTR
rubix:45034898
ean:3660338289606
Technical specifications
Chain pitch25.4 mm
ProfileTriplex (3)
ISO code16B-3
See all Specifications

Product details : MECALINE 16B-3X5MTR BS TRIPLEX ROLLER CHAIN


Our chains comply with the European standard (DIN 8187-ISO 606) which describes the dimensional characteristics. They are designed for the most common requirements. These chains are made of carbon steel. The plates are core-treated (42 to 46 HRC), the pins are carbonitrided.
16B3 - BS Triplex Roller Chain - Carbon Steel - DIN 8187-ISO 606 Standard - Plates core-treated HRC 42 to 46

Strengths

Heat treated components, high durability

Applications

For use with BS chain and sprockets

Technical specifications


Attributes
Chain pitch25.4 mm
ProfileTriplex (3)
ISO code16B-3
Chain length2500 mm
MaterialCarbon steel
Show UNSPSC/ECL@SS
£ 390.88 excl. VAT
/ Each
£ 469.06 incl. VAT
  • In stock: Next day delivery