BS Simplex Roller Chain
Chain pitch | 8 mm |
---|---|
Profile | simplex (1) |
Chain | 05b-1 |
Chain pitch | 8 mm |
---|---|
Profile | simplex (1) |
Chain | 05b-1 |
Roller diameter | 5 mm |
Inner width min. | 3 mm |
Chain length | 5000 m |
Material | carbon steel |
Pin length | 8.7 mm |
Chain pin diameter | 2.31 mm |
Plate type | standard |
Plate height | 7.1 mm |
Tensile strength min. | 4.4 kN |
Usually arrives within 14 working days