TSUBAKI 72710102001-M5 RS10B-2 BS GT4 WINNER ROLLER CHAIN 5M


BS GT4 Winner Standard Roller Chain

References
tsubaki:RS10B 2 RP
rubix:171A3032
manufacturer :72710102001
ean:8718472781632
brand logo
brand logo
Technical specifications
Chain pitch15.875 mm
ProfileDuplex (2)
Chain10B-2
See all Specifications

Product details : TSUBAKI 72710102001-M5 RS10B-2 BS GT4 WINNER ROLLER CHAIN 5M


Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal.
Tsubaki GT4 Winner is enhanced with the following advantages:
- Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.
*RF06B curled bush; RS56B/RS72B on request.

Technical specifications


Attributes
Logistic Weight29250 g
Chain pitch15.875 mm
ProfileDuplex (2)
Chain10B-2
Roller diameter10.16 mm
Inner width min.9.65 mm
Chain length5000 mm
Pin length39.4 mm
Chain pin diameter5.08 mm
Weight9.31 kg
Plate typeRound
Plate height14.7 mm
Plate thickness1.5 mm
Tensile strength min.44.5 kN
Show UNSPSC/ECL@SS
£ 421.94 excl. VAT
/ Each
£ 506.33 incl. VAT
  • In stock: Next day delivery