MECALINE 20B-2X5MTR BS DUPLEX ROLLER CHAIN


BS Duplex Roller Chain

References
mecaline:20B2X5MTR
rubix:45034900
brand logo
brand logo
Technical specifications
Chain pitch31.75 mm
ProfileDuplex (2)
Chain20B-2

Product details : MECALINE 20B-2X5MTR BS DUPLEX ROLLER CHAIN


Our chains comply with the European standard (DIN 8187-ISO 606) which describes the dimensional characteristics. They are designed for the most common requirements. These chains are made of carbon steel. The plates are core-treated (42 to 46 HRC), the pins are carbonitrided.
20B2 - BS Duplex Roller Chain - Carbon Steel - DIN 8187-ISO 606 Standard - Plates core-treated HRC 42 to 46

Strengths

Heat treated components, high durability

Applications

For use with BS chain and sprockets

Technical specifications


Attributes
Chain pitch31.75 mm
ProfileDuplex (2)
Chain20B-2
Show UNSPSC/ECL@SS
£ 372.98 excl. VAT
/ Each
£ 447.58 incl. VAT
  • In stock: Next day delivery