BS Simplex Roller Chain
Chain pitch | 12.7 mm |
---|---|
Profile | simplex (1) |
Chain | 081-1 |
Chain pitch | 12.7 mm |
---|---|
Profile | simplex (1) |
Chain | 081-1 |
Roller diameter | 7.75 mm |
Inner width min. | 3.3 mm |
Chain length | 5000 mm |
Material | carbon steel |
Chain pin diameter | 3.66 mm |
Usually arrives within 14 working days