"TSUBAKI 4111082000-M5 STRT S PLATE CHAIN RF08B LAMBDA 2 RP (P=1/2"") 5M"


RF08B LAMBDA 2 RP (P=1/2")

References
tsubaki:RF08B LAMBDA 2 RP
rubix:267A0659
manufacturer :4111082000
ean:8718472172706
brand logo
brand logo
Technical specifications
Chain pitch12.7 mm
Profileduplex (2)
Chain08b-2
See all Specifications

Product details : "TSUBAKI 4111082000-M5 STRT S PLATE CHAIN RF08B LAMBDA 2 RP (P=1/2"") 5M"


Tsubaki Lambda Lube Free Attachment Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.

Technical specifications


Attributes
Logistic Weight6750 g
Chain pitch12.7 mm
Profileduplex (2)
Chain08b-2
Chain length5000 mm
Weight6.75 kg
Show UNSPSC/ECL@SS
£ 886.94 excl. VAT
/ Each
£ 1,064.33 incl. VAT
  • Usually arrives within 14 working days