European design roller chain Renold
Chain pitch | 12.7 mm |
---|---|
Profile | Simplex (1) |
Chain | 08B-1 |
Logistic Weight | 3,55 g |
---|---|
Chain pitch | 12.7 mm |
Profile | Simplex (1) |
Chain | 08B-1 |
Roller diameter | 8.51 mm |
Inner width min. | 7.75 mm |
Chain length | 5000 mm |
Pin length | 16.5 mm |
Chain pin diameter | 4.45 mm |
Plate type | Round |
Plate height | 11.7 mm |
Plate thickness | 1.55 mm |
Tensile strength min. | 12 kN |
Usually arrives within 14 working days