TSUBAKI 74000200000-M SELF-LUB CHAIN RS20B LAMBDA 1 RP (P=1-1/4'') MTR
BS Lambda Chain
See technical informationReferences
Tsubaki:RS20B LAMBDA 1 RP (P=1-1/4'')
Rubix:267A4295
Manufacturer :74000200000-M
EAN:8718472592467

Product details : TSUBAKI 74000200000-M SELF-LUB CHAIN RS20B LAMBDA 1 RP (P=1-1/4'') MTR
Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with NSF-H1 food grade lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Chain | 20b-1 |
| Roller diameter | 19.05 mm |
| Inner width min. | 19.56 mm |
| Pin length | 46.6 mm |
| Chain pin diameter | 10.19 mm |
| Weight | 3.85 kg |
| Plate type | standard |
| Plate height | 26.4 mm |
| Plate thickness | 4.4 mm |
| Standard | bs/din 8187 |
| Tensile strength min. | 95 kN |
| Series | bs lambda |
| Number of rows | 1 |
Show UNSPSC/ECL@SS
£ 234.98 excl. VAT
/ Each
£ 281.98 incl. VAT
- Usually arrives within 14 working days