References
Fenner:28B3-5M-FENNER
Rubix:406A0381
Manufacturer :028T0310 (5M)



Product details : FENNER ROLLER CHAIN 28B-3 BRITISH STANDARD 1.3/4 INCH TRIPLEX
Fenner Standard Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Roller Chain Fenner Classic ISO 28B-3 Pitch 3/4"
Technical specifications
Attributes
| Chain pitch | 44.45 mm |
|---|---|
| Profile | triplex (3) |
| Chain | 28b-3 |
| Roller diameter | 27.94 mm |
| Inner width min. | 30.95 mm |
| Chain length | 5 m |
| Material | steel |
| Pin length | 184.6 mm |
| Chain pin diameter | 15.9 mm |
| Weight | 140000 kg |
| Plate type | curved |
| Plate height | 37 mm |
| Plate thickness | 7.5 mm |
| Tensile strength min. | 705 kN |
Show UNSPSC/ECL@SS
£ 2,239.10 excl. VAT
/ 5 pieces
£ 2,686.92 incl. VAT
- Delivery usually within ( 2 ) days
