TSUBAKI 0232120000-M RS12B-NP-1 BS ROLLER CHAIN FOR CORROSIVE ENV MTR
BS NP Chain
See technical informationReferences
Tsubaki:RS12B NP 1 RP (P=3/4'')
Rubix:267A4173
Manufacturer :0232120000-M
EAN:8718472018448

Product details : TSUBAKI 0232120000-M RS12B-NP-1 BS ROLLER CHAIN FOR CORROSIVE ENV MTR
BS NP Chain is a Tsubaki BS chain that has been plated with Nickel. NP Chain has a light corrosion resistance and an attractive appearance. NP Chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding BS chain, so please take this into account when making your chain selection. It has a working temperature range of: -10°C to +60°C.
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Chain | 12b-1 |
| Roller diameter | 12.07 mm |
| Inner width min. | 11.68 mm |
| Pin length | 24.8 mm |
| Chain pin diameter | 5.72 mm |
| Weight | 1.25 kg |
| Plate height | 16.1 mm |
| Plate thickness | 1.8 mm |
| Standard | iso 606; bs/din |
| Tensile strength min. | 28.9 kN |
| Series | bs np |
| Number of rows | 1 |
Show UNSPSC/ECL@SS
£ 51.42 excl. VAT
/ Each
£ 61.70 incl. VAT
- Usually arrives within 14 working days