BS Lambda Neptune Chain Connecting Link
Chain | bs lambda neptune chain |
---|---|
Chain pitch | 15.875 mm |
Profile | simplex (1) |
Chain | bs lambda neptune chain |
---|---|
Chain pitch | 15.875 mm |
Profile | simplex (1) |
Weight | 15 g |
Inner width min. | 9.65 mm |
Roller diameter | 8.51 mm |
Plate height | 11.8 mm |
Plate thickness | 8.4 mm |
Pin length | 8.4 mm |
Type | roller chain |
Plate type | round |
Chain pin diameter | 4.45 mm |
Usually arrives within 14 working days