RS24B NEPTUNE 1 Tsubaki BS one pitch offset link
Chain | BS N.E.P. Chain |
---|---|
Chain pitch | 38.1 mm |
Chain | BS N.E.P. Chain |
---|---|
Chain pitch | 38.1 mm |
Weight | 307 g |
Inner width min. | 25.4 mm |
Roller diameter | 25.4 mm |
Pin length | 62 mm |
Material | Carbon Steel |
Plate type | Flat |
Usually arrives within 14 working days