BS Lambda Neptune Chain Connecting Link
Chain | bs neptune |
---|---|
Chain pitch | 19.05 mm |
Chain | bs neptune |
---|---|
Chain pitch | 19.05 mm |
Weight | 41 g |
Inner width min. | 11.68 mm |
Roller diameter | 12.07 mm |
Plate height | 16.1 mm |
Plate thickness | 1.8 mm |
Pin length | 45.9 mm |
Material | 301 stainless steel (spring clip) |
Plate type | flat |
Chain pin diameter | 5.72 mm |
Usually arrives within 14 working days