RENOLD 1.0 SINGLE CRANK LINK 16B-1-NO12:SD
16B-1 Single cranked link - loose fit no. 12
See technical informationSee documentsReferences
Renold:SD16B1S12I
Rubix:171A4800
EAN:0673766704095



Documents
Product details : RENOLD 1.0 SINGLE CRANK LINK 16B-1-NO12:SD
If you are looking for a good, quality product from a reliable supplier for chains for the "standard duty" application, you should consider Renold SD, the new benchmark in the cost-effective chain category.
Inexpensive chains: Cranked link
Technical specifications
Attributes
| Logistic Weight | 0,017 g |
|---|---|
| Chain | bs |
| Chain pitch | 25.4 mm |
| Profile | simplex (1) |
| Material | steel |
| Roller diameter | 15.88 mm |
| Type | roller chain |
Show UNSPSC/ECL@SS
£ 4.06 excl. VAT
/ Each
£ 4.87 incl. VAT
- Usually arrives within 14 working days