TSUBAKI 0231102002 RS10B-SS-2 BS-SS CONNECTING LINK
BS SS Chain Connecting Link (Spring Clip)
See technical informationReferences
Tsubaki:RS10B SS 2 CL (P=5/8'')
Rubix:241A9180
Manufacturer :0231102002
EAN:8718472016284



Product details : TSUBAKI 0231102002 RS10B-SS-2 BS-SS CONNECTING LINK
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Chain | 10b2sscl |
| Chain pitch | 15.875 mm |
| Profile | duplex (2) |
| Material | stainless steel sus304 (spring clips sus301) |
| Weight | 27 g |
| Amount of give | 2 |
| Roller diameter | 10.16 mm |
| Type | connecting link with spring clip (connecting link clip type) |
Show UNSPSC/ECL@SS
£ 17.50 excl. VAT
/ Each
£ 21.00 incl. VAT
- Usually arrives within 14 working days