TSUBAKI 0231102004 RS10B-SS-2 BS -SS ONE PITCH OFFSET LINK


BS SS Chain Connecting Link (Spring Clip)

References
tsubaki:RS10B SS 2 OL
rubix:241A9184
manufacturer :0231102004
ean:8718472016314
brand logo
brand logo
Technical specifications
Chain10B-2
Chain pitch15875 mm
See all Specifications

Product details : TSUBAKI 0231102004 RS10B-SS-2 BS -SS ONE PITCH OFFSET LINK


All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.

Technical specifications


Attributes
Logistic Weight30 g
Chain10B-2
Chain pitch15875 mm
Weight30 g
Show UNSPSC/ECL@SS
£ 32.13 excl. VAT
/ Each
£ 38.56 incl. VAT
  • Usually arrives within 14 working days