RS120-LMD-1 Tsubaki ANSI LAMBDA connecting link (cotterpin)
Chain | ansi lambda chain |
---|---|
Chain pitch | 38.1 mm |
Logistic Weight | 200 g |
---|---|
Chain | ansi lambda chain |
Chain pitch | 38.1 mm |
Weight | 200 g |
Inner width min. | 24.75 mm |
Roller diameter | 22.23 mm |
Pin length | 59 mm |
Chain pin diameter | 11.11 mm |
Usually arrives within 14 working days