BS Straight Sided Chain
Chain pitch | 12.7 mm |
---|---|
Profile | Simplex (1) |
Chain | 08B-1 |
Chain pitch | 12.7 mm |
---|---|
Profile | Simplex (1) |
Chain | 08B-1 |
Roller diameter | 8.51 mm |
Inner width min. | 7.75 mm |
Chain length | 5000 m |
Material | Carbon steel |
Pin length | 18.4 mm |
Chain pin diameter | 4.45 mm |
Plate type | Straight |
Plate height | 12.2 mm |
Plate thickness | 1.65 mm |
Tensile strength min. | 17.8 kN |
Usually arrives within 14 working days