TSUBAKI 84101000000-M CHAIN TO DWG. CR110.1227-E MTR


BS Lambda Neptune Chain

References
tsubaki:RS10B 1 N.E.P.
rubix:267A4215
manufacturer :4101000000
ean:8718472788914
TSUBAKI CHAIN 10 B-1 LAMBDA/NEP
brand logo
Technical specifications
Chain pitch15.875 mm
Profilesimplex (1)
Chain10b-1
See all Specifications

Product details : TSUBAKI 84101000000-M CHAIN TO DWG. CR110.1227-E MTR


BS Lambda Neptune™ Chain is a Tsubaki BS Lambda chain that has undergone a special surface treatment. The link plates have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.

Strengths

•RF06B-NEP chain has flat-shaped link plates
Connecting links are clip type
Double stake riveting is applied to all other sizes single-strand chain
When a single pitch offset link is used, calculate a 35% reduction of the fatigue strength

Technical specifications


Attributes
Chain pitch15.875 mm
Profilesimplex (1)
Chain10b-1
Roller diameter10.16 mm
Inner width min.9.65 mm
Chain length30500 m
Pin length21.1 mm
Chain pin diameter5.08 mm
Weight0.924 kg
Plate typeround
Plate height14.7 mm
Plate thickness1.5 mm
Tensile strength min.25.3 kN
Show UNSPSC/ECL@SS
£ 94.45 excl. VAT
/ Each
£ 113.34 incl. VAT
  • Usually arrives within 14 working days