TSUBAKI 72720402001-M RS40B-2 BS GT4 WINNER ROLLER CHAIN MTR
BS GT4 Winner Standard Roller Chain
See technical informationReferences
Tsubaki:Winner RS40B 2 (P=2-1/2'') (RP)
Rubix:267A4189
Manufacturer :72720402001-M
EAN:8718472229905

Product details : TSUBAKI 72720402001-M RS40B-2 BS GT4 WINNER ROLLER CHAIN MTR
Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal.Tsubaki GT4 Winner is enhanced with the following advantages: - Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
Technical specifications
Attributes
| Chain pitch | 63.5 mm |
|---|---|
| Profile | duplex (2) |
| Chain | 40b-2 |
| Roller diameter | 39.37 mm |
| Inner width min. | 38.1 mm |
| Pin length | 163.2 mm |
| Chain pin diameter | 22.89 mm |
| Weight | 32 kg |
| Plate height | 52.9 mm |
| Plate thickness | 8.5 mm |
| Standard | BS/DIN; ISO 606 |
| Tensile strength min. | 716 kN |
| Series | rs rollenkette gt4 winner (bs/din) |
| Number of rows | 2 |
Show UNSPSC/ECL@SS
£ 712.48 excl. VAT
/ Each
£ 854.98 incl. VAT
- Usually arrives within 14 working days