"TSUBAKI 4111100000-M5 STRT S PLATE CHAIN RF10B LAMBDA 1 RP (P=5/8"") 5M"

RF10B LAMBDA 1 RP (P=5/8")

See technical information

References

Tsubaki:RF10B LAMBDA 1 RP (P=5/8'')
Rubix:267A0660
Manufacturer :4111100000-M5
EAN:8718472172768
TSUBAKI CHAIN 10 B-1 RF/LAMBDA

Technical specifications

Chain pitch15.875 mm
Profilesimplex (1)
Chain10b-1
See all Specifications

Product details : "TSUBAKI 4111100000-M5 STRT S PLATE CHAIN RF10B LAMBDA 1 RP (P=5/8"") 5M"


Tsubaki Lambda Lube Free Attachment Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.

Technical specifications


Attributes
Logistic Weight4675 g
Chain pitch15.875 mm
Profilesimplex (1)
Chain10b-1
Chain length5000 mm
Weight4675 kg
£ 454.07 excl. VAT
/ Each
£ 544.88 incl. VAT
  • Usually arrives within 14 working days