MECALINE MCS.C10B1SPL OFFSET LINKS FOR SINGLE CHAIN - PITCH 1587
BS Offset Link for straight sided chain
See technical informationSee documentsReferences
Mecaline:MCS.C10B1SPL
Rubix:353A6369
Manufacturer :884364
EAN:3660338377914

Documents
Product details : MECALINE MCS.C10B1SPL OFFSET LINKS FOR SINGLE CHAIN - PITCH 1587
All mecaline chain components comply with European DIN8187-ISO606 standards to provide dimensional stability. Connecting links enable cut lenghts of chain to be joined as appropriate
10B1 Simplex Offset Link for Straight Sided Chains (Cotter Pin Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain | 10b-1 |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | simplex (1) |
| Material | carbon steel |
| Roller diameter | 10.16 mm |
Show UNSPSC/ECL@SS
£ 0.30 excl. VAT
/ Each
£ 0.36 incl. VAT
- Usually arrives within 14 working days
