MECALINE MCS.16B2SS OFFSET LINKS FOR SINGLE CHAIN - PITCH 254
BS Offset Link
See technical informationSee documentsReferences
Mecaline:MCS.16B2SS
Rubix:237A3315
Manufacturer :883818
EAN:3660338372292



Documents
Product details : MECALINE MCS.16B2SS OFFSET LINKS FOR SINGLE CHAIN - PITCH 254
Offset (Cranked) Link for Roller Chain
16B2 Stainless Steel Duplex Offset Link (Cotter Pin Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain | 16b-2 |
|---|---|
| Chain pitch | 25.4 mm |
| Profile | duplex (2) |
| Material | carbon steel |
| Roller diameter | 15.88 mm |
Show UNSPSC/ECL@SS
£ 10.62 excl. VAT
/ Each
£ 12.74 incl. VAT
- Usually arrives within 14 working days
