BS Offset Link
Chain | 32B-2 |
---|---|
Chain pitch | 50,80 mm |
Profile | Duplex (2) |
Chain | 32B-2 |
---|---|
Chain pitch | 50,80 mm |
Profile | Duplex (2) |
Inner width min. | 30.99 mm |
Roller diameter | 29.21 mm |
Plate height | 42.3 mm |
Plate thickness | 8.5 mm |
Pin length | 128.5 mm |
Material | Carbon steel |
Plate type | MCS |
Usually arrives within 14 working days