"TSUBAKI 4600000760 S PLATE CHAIN RF16B 2 CL (P=1"") DWG CR112.1322-E"


RF16B 2 CL (P=1"), H=24.0MM, DWG. CR112.1322-E

References
tsubaki:RF16B-2 CL
rubix:267A0276
manufacturer :4600000760
ean:8718472186444
TSUBAKI CONNECTING LINK 16 B-2 RF
brand logo
Technical specifications
Chainbs single pitch standard rf
Chain pitch25.4 mm
See all Specifications

Product details : "TSUBAKI 4600000760 S PLATE CHAIN RF16B 2 CL (P=1"") DWG CR112.1322-E"


Tsubaki BS Attachment chain is based on Tsubaki BS/DIN GT4 Winner RS roller chain, the most advanced chain in the European market, and assembled with attachments for conveying. A wide variety of standard and special attachments are available for this chain series.

Technical specifications


Attributes
Logistic Weight134 g
Chainbs single pitch standard rf
Chain pitch25.4 mm
Weight134 g
Show UNSPSC/ECL@SS
£ 32.06 excl. VAT
/ Each
£ 38.47 incl. VAT
  • Usually arrives within 14 working days