MECALINE MCS.C20B1SPL OFFSET LINKS FOR SIMPLE CHAIN - PITCH 3175
BS Offset Link for straight sided chain
See technical informationSee documentsReferences
Mecaline:MCS.C20B1SPL
Rubix:353A6386
Manufacturer :884391
EAN:3660338378188

Documents
Product details : MECALINE MCS.C20B1SPL OFFSET LINKS FOR SIMPLE CHAIN - PITCH 3175
All mecaline chain components comply with European DIN8187-ISO606 standards to provide dimensional stability. Connecting links enable cut lenghts of chain to be joined as appropriate
20B1 Simplex Offset Link for Straight Sided Chains (Cotter Pin Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain | 20b-1 |
|---|---|
| Chain pitch | 31.75 mm |
| Profile | simplex (1) |
| Material | carbon steel |
| Roller diameter | 19.05 mm |
Show UNSPSC/ECL@SS
£ 1.76 excl. VAT
/ Each
£ 2.11 incl. VAT
- Usually arrives within 14 working days
