SPRING CLIP CONNECTING LINK 20B-2 BRITISH STANDARD 1.1/4 INCH DUPLEX
Connective link
See technical informationReferences
Fenner:20B2/CL1-FENNER
Rubix:406A0318
Manufacturer :028F0270


Technical specifications
| Chain | bs 20b-2 (standards bs 228 / iso 606 (iso r606) / din 8187) |
|---|---|
| Chain pitch | 31.75 mm |
| Profile | duplex (2) |
Product details : SPRING CLIP CONNECTING LINK 20B-2 BRITISH STANDARD 1.1/4 INCH DUPLEX
Fenner PLUS High Performance Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Connecting link Spring Clip Type for chain 20B-2 Fenner Classic
Technical specifications
Attributes
| Chain | bs 20b-2 (standards bs 228 / iso 606 (iso r606) / din 8187) |
|---|---|
| Chain pitch | 31.75 mm |
| Profile | duplex (2) |
| Material | steel |
| Roller diameter | 19.05 mm |
| Type | spring clip connecting link for duplex roller chain |
Show UNSPSC/ECL@SS
£ 9.42 excl. VAT
/ Each
£ 11.30 incl. VAT
- Delivery usually within ( 2 ) days