FENNER PRESS FIT OUTER LINK 08B-1 BRITISH STANDARD 1/2 INCH SIMPLEX
Rivet Pin Link
See technical informationReferences
Fenner:08B1/CL3-FENNER
Rubix:406A0284
Manufacturer :028B1140


Technical specifications
| Chain | bs 08b-1 (iso 606 / din 8187 / bs 228) |
|---|---|
| Chain pitch | 12.7 mm |
| Profile | simplex (1) |
Product details : FENNER PRESS FIT OUTER LINK 08B-1 BRITISH STANDARD 1/2 INCH SIMPLEX
Rivet pin link Fenner Classic ISO 08B-1 pitch 1/2"
Technical specifications
Attributes
| Chain | bs 08b-1 (iso 606 / din 8187 / bs 228) |
|---|---|
| Chain pitch | 12.7 mm |
| Profile | simplex (1) |
| Material | steel |
| Roller diameter | 8.51 mm |
| Type | master link with spring clip |
Show UNSPSC/ECL@SS
£ 0.97 excl. VAT
/ Each
£ 1.16 incl. VAT
- Delivery usually within ( 2 ) days