References
Fenner:32B1/CL1-FENNER
Rubix:406A5251
Manufacturer :13732B-1FC-E

Product details : FENNER SPRING CLIP CONNECTING LINK 32B-1 BS 2 INCH SIMPLEX
Fenner PLUS High Performance Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Technical specifications
Attributes
| Chain | bs 32b-1 |
|---|---|
| Chain pitch | 50.8 mm |
| Profile | simplex (1) |
| Material | steel |
| Roller diameter | 29.21 mm |
| Type | connecting link (quick-release) with clip |
Show UNSPSC/ECL@SS
£ 48.21 excl. VAT
/ Each
£ 57.85 incl. VAT
- Delivery usually within ( 2 ) days
