RS160-3 Tsubaki ANSI one pitch offset link
Chain | 1603OL |
---|---|
Chain pitch | 50.8 mm |
Logistic Weight | 1608 g |
---|---|
Chain | 1603OL |
Chain pitch | 50.8 mm |
Weight | 1608 g |
Inner width min. | 31.75 mm |
Roller diameter | 28.58 mm |
Pin length | 190.7 mm |
Plate type | Round |
Usually arrives within 14 working days