References
Fenner:12B1-5M-FENNER+
Rubix:406A5072
Manufacturer :13612B-1FP




Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Chain | 12b-1 (bs / iso 606) |
Product details : FENNER+ ROLLER CHAIN 12B-1 BS 3/4 INCH SIMPLEX
Fenner Standard Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Roller Chain Fenner PLUS ISO 12B-1 Pitch 3/4"
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Chain | 12b-1 (bs / iso 606) |
| Roller diameter | 12.07 mm |
| Inner width min. | 11.68 mm |
| Chain length | 1 m |
| Material | steel |
| Pin length | 22.5 mm |
| Chain pin diameter | 5.72 mm |
| Weight | 1320 kg |
| Plate type | straight |
| Plate height | 16 mm |
| Plate thickness | 1.85 mm |
| Tensile strength min. | 29 kN |
Show UNSPSC/ECL@SS
£ 234.30 excl. VAT
/ 5 Metre
£ 281.16 incl. VAT
- Delivery usually within ( 2 ) days